Straight Type L Copper Tubing, 5/8" Outside Dia (Discontinued)
- Mfr # LH04020
- Zoro # G5280064
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LH04020
Zoro #
G5280064
UPC #
685768236719
Country of Origin
United States
Dimensions
Outside Dia.
5/8"
Tube Size
1/2"
Wall Thickness
0.040"
Inside Dia.
0.500"
Details
Item
Type L Copper Tubing
Application
Water
Copper Tube Shape
Straight
Max. Pressure
722 psi
Temp. Range
100 Degrees to 400 Degrees F
Soft/Hard
Hard
Standards
ASTM B88
Copper Tube Coating
None
Material
Copper
Description
Type L Copper Tubing, Application Water, Material Copper, Standards ASTM B88, Wall Thickness 0.040 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.