Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AVX42019
Zoro #
G5280204
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1/4 in
Outside Dia.
1/2 in
Wall Thickness
1/8 in
Bend Radius
3/4"
Details
Max. Pressure
35 psi
Item
Tubing
Tensile Strength
1800 psi
Application
General Laboratory
Flexibility
Flexible
Standards
FDA, NSF-51, Class IV, ISO 10993
Temp. Range
-51 Degrees to 165 Degrees F
SAE or Metric
SAE
Color
Clear
Material
PVC
Hardness
Shore A: 56
Description
Tubing, Application General Laboratory, Color Clear, Hardness Shore A: 56, Material PVC, Standards FDA, NSF-51, Class IV, ISO 10993, Wall Thickness 1/8 in, Bend Radius 3/4 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.