This item is Discontinued.

Tygon Tubing, 5/16 I.D., 25 ft., Clear AVX42022

Tubing, 5/16 I.D., 25 ft., Clear (Discontinued)

  • Mfr # AVX42022
  • Zoro # G5280301
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AVX42022
Zoro #
G5280301
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
1/16 in
Bend Radius
1-1/4"

Details

Max. Pressure
16 psi
Tensile Strength
1800 psi
SAE or Metric
SAE
Flexibility
Flexible
Temp. Range
-51 Degrees to 165 Degrees F
Item
Tubing
Application
General Laboratory
Standards
FDA, NSF-51, Class IV, ISO 10993
Material
PVC
Color
Clear
Hardness
Shore A: 56

Description

Tubing, Application General Laboratory, Color Clear, Hardness Shore A: 56, Material PVC, Standards FDA, NSF-51, Class IV, ISO 10993, Wall Thickness 1/16 in, Bend Radius 1-1/4 In.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.