22 in x 10 in x 4 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11A615
Zoro # G5290853
product price:Â $1.39
/ea
Sold in multiples of 25 for $34.75
Key Features
Inside Height
4 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11A615
Zoro #
G5290853
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
22 in
Inside Width
10 in
Inside Height
4 in
Inside Depth
4"
Wall Thickness
1/8 in
Outside Width
10 3/8 in
Outside Length
22 3/8 in
Outside Height
4 5/8 in
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Meets
ECT32/200 lb. Test
Maximum Weight
65 lb.
Application
Photo Frame, Mirror, Clothes, Book and Journal
Standards
ASTM D5118
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Green Environmental Attribute
Plastic-Free Packaging Product
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 22 in, Inside Width 10 in, Inside Height 4 in, 22x10x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 22 in, Outside Width 10 in, Outside Height 4 in, 22 3/8x10 3/8x4 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.