Disposable Plate, Round, 8-1/2", Paper, Pathways, PK500

  • Mfr # UX9WS

  • Zoro # G5296304


product price:  $62.79
/pk 500, $0.13/ea

Key Features

Disposable Foodware Coating/Lining
Water Based Overcoat
Microwave Safe
Yes
Product Series
Dixie
Disposable Foodware Pattern
Pathways
Pack Count
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UX9WS
Zoro #
G5296304
UPC #
078731940384
Country of Origin
United States

Dimensions

Disposable Plate Size
8 1/2 in
Size
8-1/2"
Diameter
8 1/2 in

Details

Item
Disposable Paper Plate
Disposable Foodware Coating/Lining
Water Based Overcoat
Microwave Safe
Yes
Product Series
Dixie
Disposable Foodware Pattern
Pathways
Pack Count
125
Packs per Case
4
Color
Multi
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI) Certified
Number of Compartments
1
Cutlery Weight
Medium Weight
Basic Foodware Material
Paper
Disposable Foodware Shape
Round
Disposable Foodware Color
White/Brown/Green
Foodservice Item Weight
Medium Weight
Weight
Medium-Weight
Material
Paper
BPI Certified
No
Compostable
Not Compostable
Pattern
Pathways
Recyclable
Yes
FSC Certified
No
Shape
Round
Coating/Lining
Soak-Proof Shield
SFI Certified
Yes
Plate Type
Luncheon Plate
USDA Certified Bio-based Products
Yes
Bio-Based
Yes
Label Shape
Round
Item Weight
Medium-Weight

Description

Dixie® 8-1/2" Medium-Weight Paper Plates are enjoyed at restaurants and businesses across the country. Known for sturdy construction and classic style, these versatile plates can also play a crucial role for those seeking to reduce their environmental impact: They are BPI® certified[1], OK compost HOME[2] certified, Compost Manufacturing Alliance (CMA) Substrate Accepted[3], and a USDA Certified Biobased Product[4] that meets SFI® certification standards[5]. That's great news for operators moving away from foam, plastic and even permanent-ware plates. Our sustainable paper plates are engineered to ensure both quality and durability. Multi-layered construction provides remarkable inner strength to support a variety of foods and occasions: lunches, salads, appetizers and more. Plates feature our Soak-Proof ShieldTM and are cut resistant and microwavable. The plates' Pathways® botanical design complements both everyday occasions and special events. These bulk paper plates are sold in convenient 500-count cases containing 4 packs of 125 plates that make access and storage easy. SOURCES: [1]Dixie® plates & bowls are BPI® certified as commercially compostable. Such facilities may not exist in your area. BPI® is a trademark of the Biodegradable Products Institute. [2]OK compost HOME (OKH-S0755) certified as home compostable. [3] Where participating Compost Manufacturing Alliance (CMA) Industrial composting facilities exist. [4] Dixie® plates & bowls are USDA Certified Biobased Products. [5]The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc.


  • VERSATILE PAPER PLATES (500-CT) ideal for medium-weight meals and snacks
  • COMPOSTABLE EXCEPT IN CALIFORNIA: BPI® certified[1], OK compost HOME[2] certified, Compost Manufacturing Alliance (CMA) Substrate Accepted[3], and a USDA Certified Biobased Product[4] that meets SFI® certification standards[5]
  • SOAK PROOF, CUT RESISTANT, MICROWAVABLE AND STURDY enough to handle a variety of foods and occasions
  • PATHWAYS® BOTANICAL DESIGN complements both everyday occasions and special events
  • IDEAL FOR foodservice, lodging, offices, cafeterias and education

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.