Globe Valve, 1 In., FNPT, 316 SS

  • Mfr # 60A70524

  • Zoro # G5296943


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1"
Shape - Globe Valves
Tee
Body Material - Valves
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A70524
Zoro #
G5296943
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Valves
1"
Inlet to Outlet Length - Valves
3 5/8 in
Inlet to Outlet Length
3-5/8"
Pipe Size
1"
Overall Length
3.62 in
Handle Height
4.4 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
316 Stainless Steel
Valve Stem Design
Rising
Valve Handle Design
Tee
Max. Fluid Temp. - Valves
100 Degrees F
Top of Handle to Inlet Center - Valves
4 13/32 in
Compliance
NACE MR0175(2000) & MR0103 (2012)
Handle Material
Iron
Body Material
316 Stainless Steel
Handle Type
Tee
Seal Material
Graphite
Stem Material
Stainless Steel
Max. Air Pressure
5000 psig @ 750 Degrees F
Wedge Material
316 Stainless Steel
Top of Handle to Inlet Center
4-13/32"
Max. Air Temp.
-50 Degrees to 1000 Degrees F
Max. Steam Pressure - Valves
Not Rated
Item
Globe Valve
Standards
MSS SP-105, MSS SP-99, NACE MR0175
Bonnet Style
Screw-In
Max. Water Pressure
5000 psi
Max. Fluid Pressure - Valves
5,000 psi
Valve Stem Type
Rising
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Seat Material
Metal
Disc Material
316 Stainless Steel
Bonnet Material
316 Stainless Steel
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
For Media
Air, Fluids, Gas
Coefficient of Volume (Cv)
2.6
Operating Temperature - Minimum
-50 Degrees F
Manufacturer Warranty
5 yr
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
5,000 psi
Operating Temperature - Maximum
1,000 Degrees F
Connection Gender - Side 2
Female
Globe Valve Type
Z-Body
Valve Series
60A

Description

Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves 316 Stainless Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Tee, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 5000 psig @ 750 Degrees F, Max. Fluid Pressure - Valves 5,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 3 5/8 in, Top of Handle to Inlet Center - Valves 4 13/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.