Globe Valve, 3/8 In., FNPT, 316 SS

  • Mfr # 60A70201

  • Zoro # G5297004


product price:  $148.17
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
3/8"
Shape - Globe Valves
Tee
Body Material - Valves
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60A70201
Zoro #
G5297004
UPC #
670750598616
Country of Origin
United States

Dimensions

Pipe Size - Valves
3/8"
Inlet to Outlet Length - Valves
2 1/4 in
Inlet to Outlet Length
2-1/4"
Pipe Size
3/8"
Connection Size - Side 1
3/8 in
Handle Height
3.41 in
Nominal Valve Size
3/8 in
Overall Length
2.25 in
Connection Size - Side 2
3/8 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
316 Stainless Steel
Valve Stem Design
Rising
Valve Handle Design
Cross
Max. Fluid Temp. - Valves
100 Degrees F
Max. Steam Pressure - Valves
Not Rated
Max. Fluid Pressure - Valves
5,000 psi
Max. Air Temp.
-50 Degrees to 550 Degrees F
Seal Material
PTFE
Handle Material
Iron
Bonnet Style
Screw-In
Body Material
316 Stainless Steel
Max. Air Pressure
5000 psig @ 100 Degrees F
Top of Handle to Inlet Center - Valves
3 13/32 in
Wedge Material
316 Stainless Steel
Standards
MSS SP-105, MSS SP-99, NACE MR0175
Handle Type
Cross
Item
Globe Valve
Compliance
NACE MR0175(2000) & MR0103 (2012)
Connection Type
FNPT
Stem Material
Stainless Steel
Top of Handle to Inlet Center
3-13/32"
Valve Stem Type
Rising
Max. Water Pressure
5000 psi
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Connection Type - Side 2
NPT
For Media
Air, Fluids, Gas
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Maximum
1,000 Degrees F
Manufacturer Warranty
5 yr
Connection Gender - Side 1
Female
Maximum Pressure - Operating
5,000 psi
Seat Material
Metal
Disc Material
316 Stainless Steel
Bonnet Material
316 Stainless Steel
Connection Gender - Side 2
Female
Globe Valve Type
Z-Body
Operating Temperature - Minimum
-50 Degrees F
Coefficient of Volume (Cv)
0.9
Valve Series
60A

Description

Globe Valve, Pipe Size - Valves 3/8 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves 316 Stainless Steel, Media - Valves Air, Fluid, Gas, Valve Stem Design Rising, Valve Handle Design Cross, Max. Fluid Temp. - Valves 100 Degrees F, Max. Air Pressure 5000 psig @ 100 Degrees F, Max. Fluid Pressure - Valves 5,000 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 1/4 in, Top of Handle to Inlet Center - Valves 3 13/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.