Disposable Cold/Hot Cup 12 oz. White, Foam, Pk1000

  • Mfr # 12J16

  • Zoro # G5297354


product price:  $81.99
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12J16
Zoro #
G5297354
UPC #
041594200711
Country of Origin
United States

Details

Item
Disposable Hot/Cold Cup
Disposable Foodware Capacity
12 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
White
Disposables Product Grouping
Cold/Hot Cup
Material
Foam
Basic Foodware Material
Foam
Capacity
12 oz
Color
White
Disposable Foodware Capacity Range
12 to 16 oz
Use Lid Number
16EL, 16ELBLK, 16FTL, 16FTLS, 16JL, 16LCD, 16LCDH, 16LCDHX, 16RCL, 16RCLBLK, 16SL, 16UL
Disposable Cup Sub-category
Cold/Hot Cup
Secondary Foodware Material
Polystyrene
Product Series
J Cup
Weight
Medium-Weight
Item Weight
Medium-Weight
FSC Certified
No
USDA Certified Bio-based Products
No
Individually Wrapped or Unwrapped
Unwrapped
Pattern
Patternless
Number of Cups Included
1,000
Bio-Based
No
Compostable
Not Compostable
Maximum Capacity
12 oz
Compatible Manufacturer Lid Part Number
16EL, 16ELBLK, 16FTLS, 16LCDHX, 16RCL, 16RCLBLK, 16SL
Number of Cups per sleeve
25
Hot or Cold Cup
Cold Cup, Hot Cup
SFI Certified
Yes
BPI Certified
No
Coating or Lining
Uncoated/Unlined
Wrapped or Unwrapped
Unwrapped
Recyclable
Yes

Description

Disposable Hot/Cold Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 16EL, 16ELBLK, 16FTLS, 16LCDHX, 16RCL, 16RCLBLK, 16SL, FSC Certified No, Material Foam, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable Yes, SFI Certified Yes, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight

Restrictions

This item has been restricted from sale in the following states: CA, MD, ME, NY, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.