Pressure Regulator, 1/4 In, 10 to 125 psi

  • Mfr # 1/4 LF26A 10-125

  • Zoro # G5297731


product price:  $86.59
/ea
Free Shipping & Returns

Key Features

Series
LF26A
Body Material
Brass
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/4 LF26A 10-125
Zoro #
G5297731
UPC #
098268007190
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/8 in
Height
4 3/8 in
Pipe Size
1/4 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in
Overall Width
2 1/8 in
Overall Height
4 3/8 in

Details

Item
Pressure Regulator
Series
LF26A
Body Material
Brass
Max. Pressure
300 psi
Application
Commercial Use, Residential Use
Max. Temp.
140 Degrees F
Pressure Adjustment Range
10 to 125 psi
Connection Type
FNPT
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
300 psi
Inlet Connection Gender
Female
For Media
Fuel Oil, Water
Pilot Adjustment - Minimum
10 psi
Outlet Connection Type
NPT
Pilot Adjustment - Maximum
125 psi
Inlet Connection Type
NPT
Outlet Connection Gender
Female
NSF Certifications for Food and Drinking Water
NSF 61G

Description

Pressure Regulator, Series LF26A, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/8 in, Height 4 3/8 in, Application Commercial Use, Residential Use, Connection Type FNPT, Pressure Adjustment Range 10 to 125 psi, Gauge Port Size Not Applicable, Seal Material Not Applicable, Max. Temp. 140 Degrees F, Pipe Size 1/4 in, Max. Pressure 300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.