Solenoid Valve Coil, 120VAC, 60/50, 10.5W

  • Mfr # 064982-004-D*

  • Zoro # G5298517


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V, 120V
Watts
10.5 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
064982-004-D*
Zoro #
G5298517
UPC #
-
Country of Origin
Mexico

Details

Voltage
110V, 120V
Watts
10.5 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
NEMA Rating
1
Electrical Connection
18 in Leads
Hz
50/60
Item
Solenoid Valve Coil
NEMA Enclosure Rating
1
Compatible with Manufacturer Model Number
K3A432U, K3A442U, K3A452U, K3A462U
Electrical Connections
18" Leads
Frequency
60 Hz
Wattage
10.5 W
For Use With Mfr. Model Number
K3A432U, K3A442U, K3A452U, K3A462U
Compatible Manufacturer Part Number
K3A432U, K3A442U, K3A452U, K3A462U
Compatible Manufacturer Model Number
K3A432U, K3A442U, K3A452U, K3A462U
Compatible with Manufacturer Model No.
K3A432U, K3A442U, K3A452U, K3A462U
Compatible with Mfr. Model No.
K3A432U, K3A442U, K3A452U, K3A462U
For Use with Mfr Model Number
K3A432U, K3A442U, K3A452U, K3A462U
Compatible Pump Manufacturer Part Number
K3A432U, K3A442U, K3A452U, K3A462U
Compatible Mfr. Model Number
K3A432U, K3A442U, K3A452U, K3A462U

Description

Solenoid Valve Coil, Coil Enclosure General Purpose without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 110V, 120V, For Use with Mfr Model Number K3A432U, K3A442U, K3A452U, K3A462U, Wattage 10.5 W, NEMA Enclosure Rating 1, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.