Solenoid Valve Coil, 120VAC, 60/50, 15.4W

  • Mfr # 064982-001-D*

  • Zoro # G5298535


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V, 120V
Watts
15.4 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
064982-001-D*
Zoro #
G5298535
UPC #
-
Country of Origin
Mexico

Details

Voltage
110V, 120V
Watts
15.4 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
Item
Solenoid Valve Coil
Hz
50/60
Electrical Connection
18 in Leads
NEMA Rating
1
NEMA Enclosure Rating
1
Electrical Connections
18" Leads
Frequency
60 Hz
Compatible with Manufacturer Model Number
8320A170, 8340A003
Wattage
16.7 W
For Use With Mfr. Model Number
8320A170, 8340A003
Compatible Manufacturer Part Number
8320A170, 8340A003
Compatible Manufacturer Model Number
8320A170, 8340A003
Compatible with Manufacturer Model No.
8320A170, 8340A003
Compatible with Mfr. Model No.
8320A170, 8340A003
For Use with Mfr Model Number
8320A170, 8340A003
Compatible Pump Manufacturer Part Number
8320A170, 8340A003
Compatible Mfr. Model Number
8320A170, 8340A003

Description

Solenoid Valve Coil, Coil Enclosure General Purpose without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 110V, 120V, For Use with Mfr Model Number 8320A170, 8340A003, Wattage 16.7 W, NEMA Enclosure Rating 1, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.