RedHat Solenoid Valve Coil, 120/110V, 60/50, 15.4W

  • Mfr # 099257-001-G*

  • Zoro # G5298562


product price:  $361.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
15.4 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
Electrical Connection
18 in Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
099257-001-G*
Zoro #
G5298562
UPC #
-
Country of Origin
Mexico

Details

Voltage
120V AC
Watts
15.4 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
Item
Solenoid Valve Coil
Electrical Connection
18 in Leads
NEMA Rating
1
Hz
50/60
NEMA Enclosure Rating
1
Frequency
60 Hz
Electrical Connections
18" Leads
Wattage
15.4 W

Description

Solenoid Valve Coil, Coil Enclosure General Purpose without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 120V AC, Wattage 15.4 W, NEMA Enclosure Rating 1, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.