RedHat Solenoid Valve Coil, 120/110V, 60/50, 17.1W

  • Mfr # 238610-132-D*

  • Zoro # G5298571


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V, 120V
Watts
17.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
For Use With
8263G232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238610-132-D*
Zoro #
G5298571
UPC #
-
Country of Origin
Mexico

Details

Voltage
110V, 120V
Watts
17.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
For Use With
8263G232
Inrush VA
70
Hz
50/60
NEMA Rating
1, 2, 3, 3S, 4, 4X
Item
Solenoid Valve Coil
Holding VA
40
Electrical Connection
18 in Leads
Compatible with Manufacturer Model Number
8030G005, 8030G043, 8210G006, 8210G007, 8210G078, 8210G087, 8210G087E, 8210G088, 8210G088E, 8214G010, 8214G020, 8214G023, 8214G030, 8214G033, 8223G003, 8223G010, 8223G025, 8223G027, 8262H114LT, 8262H116LT, 8262H212, 8262H230, 8263H206, 8263H210, 8263H232, 8316G014, 8316G016, 8316G024, 8316G026MO, 8316G044, 8320G174, 8320G176, 8320G182, 8320G192, 8320G192MS, 8320G200, 8320G201, 8340G0008340G000MO, 8340G001, 8344G001, 8344G001MO, 8344G027, 8344G027MO, 8344G029
Electrical Connections
18" Leads
Holding Current
40 VA
Inrush Current
70 VA
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Frequency
60 Hz
Wattage
17.1 W
For Use With Mfr. Model Number
8030G005, 8030G043, 8210G006, 8210G007, 8210G078, 8210G087, 8210G087E, 8210G088, 8210G088E, 8214G010, 8214G020, 8214G023, 8214G030, 8214G033, 8223G003, 8223G010, 8223G025, 8223G027, 8262H114LT, 8262H116LT, 8262H212, 8262H230, 8263H206, 8263H210, 8263H232, 8316G014, 8316G016, 8316G024, 8316G026MO, 8316G044, 8320G174, 8320G176, 8320G182, 8320G192, 8320G192MS, 8320G200, 8320G201, 8340G0008340G000MO, 8340G001, 8344G001, 8344G001MO, 8344G027, 8344G027MO, 8344G029
Compatible Manufacturer Part Number
8030G005, 8030G043, 8210G006, 8210G007, 8210G078, 8210G087, 8210G087E, 8210G088, 8210G088E, 8214G010, 8214G020, 8214G023, 8214G030, 8214G033, 8223G003, 8223G010, 8223G025, 8223G027, 8262H114LT, 8262H116LT, 8262H212, 8262H230, 8263H206, 8263H210, 8263H232, 8316G014, 8316G016, 8316G024, 8316G026MO, 8316G044, 8320G174, 8320G176, 8320G182, 8320G192, 8320G192MS, 8320G200, 8320G201, 8340G0008340G000MO, 8340G001, 8344G001, 8344G001MO, 8344G027, 8344G027MO, 8344G029
Compatible Manufacturer Model Number
8030G005, 8030G043, 8210G006, 8210G007, 8210G078, 8210G087, 8210G087E, 8210G088, 8210G088E, 8214G010, 8214G020, 8214G023, 8214G030, 8214G033, 8223G003, 8223G010, 8223G025, 8223G027, 8262H114LT, 8262H116LT, 8262H212, 8262H230, 8263H206, 8263H210, 8263H232, 8316G014, 8316G016, 8316G024, 8316G026MO, 8316G044, 8320G174, 8320G176, 8320G182, 8320G192, 8320G192MS, 8320G200, 8320G201, 8340G0008340G000MO, 8340G001, 8344G001, 8344G001MO, 8344G027, 8344G027MO, 8344G029
Compatible with Manufacturer Model No.
8030G005, 8030G043, 8210G006, 8210G007, 8210G078, 8210G087, 8210G087E, 8210G088, 8210G088E, 8214G010, 8214G020, 8214G023, 8214G030, 8214G033, 8223G003, 8223G010, 8223G025, 8223G027, 8262H114LT, 8262H116LT, 8262H212, 8262H230, 8263H206, 8263H210, 8263H232, 8316G014, 8316G016, 8316G024, 8316G026MO, 8316G044, 8320G174, 8320G176, 8320G182, 8320G192, 8320G192MS, 8320G200, 8320G201, 8340G0008340G000MO, 8340G001, 8344G001, 8344G001MO, 8344G027, 8344G027MO, 8344G029
Compatible with Mfr. Model No.
8030G005, 8030G043, 8210G006, 8210G007, 8210G078, 8210G087, 8210G087E, 8210G088, 8210G088E, 8214G010, 8214G020, 8214G023, 8214G030, 8214G033, 8223G003, 8223G010, 8223G025, 8223G027, 8262H114LT, 8262H116LT, 8262H212, 8262H230, 8263H206, 8263H210, 8263H232, 8316G014, 8316G016, 8316G024, 8316G026MO, 8316G044, 8320G174, 8320G176, 8320G182, 8320G192, 8320G192MS, 8320G200, 8320G201, 8340G0008340G000MO, 8340G001, 8344G001, 8344G001MO, 8344G027, 8344G027MO, 8344G029
For Use with Mfr Model Number
8030G005, 8030G043, 8210G006, 8210G007, 8210G078, 8210G087, 8210G087E, 8210G088, 8210G088E, 8214G010, 8214G020, 8214G023, 8214G030, 8214G033, 8223G003, 8223G010, 8223G025, 8223G027, 8262H114LT, 8262H116LT, 8262H212, 8262H230, 8263H206, 8263H210, 8263H232, 8316G014, 8316G016, 8316G024, 8316G026MO, 8316G044, 8320G174, 8320G176, 8320G182, 8320G192, 8320G192MS, 8320G200, 8320G201, 8340G0008340G000MO, 8340G001, 8344G001, 8344G001MO, 8344G027, 8344G027MO, 8344G029
Compatible Pump Manufacturer Part Number
8030G005, 8030G043, 8210G006, 8210G007, 8210G078, 8210G087, 8210G087E, 8210G088, 8210G088E, 8214G010, 8214G020, 8214G023, 8214G030, 8214G033, 8223G003, 8223G010, 8223G025, 8223G027, 8262H114LT, 8262H116LT, 8262H212, 8262H230, 8263H206, 8263H210, 8263H232, 8316G014, 8316G016, 8316G024, 8316G026MO, 8316G044, 8320G174, 8320G176, 8320G182, 8320G192, 8320G192MS, 8320G200, 8320G201, 8340G0008340G000MO, 8340G001, 8344G001, 8344G001MO, 8344G027, 8344G027MO, 8344G029
Compatible Mfr. Model Number
8030G005, 8030G043, 8210G006, 8210G007, 8210G078, 8210G087, 8210G087E, 8210G088, 8210G088E, 8214G010, 8214G020, 8214G023, 8214G030, 8214G033, 8223G003, 8223G010, 8223G025, 8223G027, 8262H114LT, 8262H116LT, 8262H212, 8262H230, 8263H206, 8263H210, 8263H232, 8316G014, 8316G016, 8316G024, 8316G026MO, 8316G044, 8320G174, 8320G176, 8320G182, 8320G192, 8320G192MS, 8320G200, 8320G201, 8340G0008340G000MO, 8340G001, 8344G001, 8344G001MO, 8344G027, 8344G027MO, 8344G029

Description

Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 110V, 120V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.