Solenoid Valve Coil, 120VAC, 60/50, 10.1W
Mfr # 238612-032-*
Zoro # G5298587
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Voltage
110V, 120V
Watts
10.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
Electrical Connection
Din
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
238612-032-*
Zoro #
G5298587
UPC #
-
Country of Origin
Mexico
Details
Voltage
110V, 120V
Watts
10.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
Item
Solenoid Valve Coil
Electrical Connection
Din
NEMA Rating
1, 2, 3, 3S, 4, 4X
Hz
50/60
Frequency
60 Hz
Wattage
10.1 W
Compatible with Manufacturer Model Number
JKF8210G094, JKF8210G095, JKF8215G033, JSF8210G094, SC8210G034, SC8210G035, SC8210G093, SC8210G094, SC8210G095, SC8215G020, SC8262H200, SC8262H202, SC8262H208, SC8262H232
Electrical Connections
DIN
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
For Use With Mfr. Model Number
JKF8210G094, JKF8210G095, JKF8215G033, JSF8210G094, SC8210G034, SC8210G035, SC8210G093, SC8210G094, SC8210G095, SC8215G020, SC8262H200, SC8262H202, SC8262H208, SC8262H232
Compatible Manufacturer Part Number
JKF8210G094, JKF8210G095, JKF8215G033, JSF8210G094, SC8210G034, SC8210G035, SC8210G093, SC8210G094, SC8210G095, SC8215G020, SC8262H200, SC8262H202, SC8262H208, SC8262H232
Compatible Manufacturer Model Number
JKF8210G094, JKF8210G095, JKF8215G033, JSF8210G094, SC8210G034, SC8210G035, SC8210G093, SC8210G094, SC8210G095, SC8215G020, SC8262H200, SC8262H202, SC8262H208, SC8262H232
Compatible with Manufacturer Model No.
JKF8210G094, JKF8210G095, JKF8215G033, JSF8210G094, SC8210G034, SC8210G035, SC8210G093, SC8210G094, SC8210G095, SC8215G020, SC8262H200, SC8262H202, SC8262H208, SC8262H232
Compatible with Mfr. Model No.
JKF8210G094, JKF8210G095, JKF8215G033, JSF8210G094, SC8210G034, SC8210G035, SC8210G093, SC8210G094, SC8210G095, SC8215G020, SC8262H200, SC8262H202, SC8262H208, SC8262H232
For Use with Mfr Model Number
JKF8210G094, JKF8210G095, JKF8215G033, JSF8210G094, SC8210G034, SC8210G035, SC8210G093, SC8210G094, SC8210G095, SC8215G020, SC8262H200, SC8262H202, SC8262H208, SC8262H232
Compatible Pump Manufacturer Part Number
JKF8210G094, JKF8210G095, JKF8215G033, JSF8210G094, SC8210G034, SC8210G035, SC8210G093, SC8210G094, SC8210G095, SC8215G020, SC8262H200, SC8262H202, SC8262H208, SC8262H232
Compatible Mfr. Model Number
JKF8210G094, JKF8210G095, JKF8215G033, JSF8210G094, SC8210G034, SC8210G035, SC8210G093, SC8210G094, SC8210G095, SC8215G020, SC8262H200, SC8262H202, SC8262H208, SC8262H232
Description
Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class F, Electrical Connections DIN, Voltage 110V, 120V, For Use with Mfr Model Number JKF8210G094, JKF8210G095, JKF8215G033, JSF8210G094, SC8210G034, SC8210G035, SC8210G093, SC8210G094, SC8210G095, SC8215G020, SC8262H200, SC8262H202, SC8262H208, SC8262H232, Wattage 10.1 W, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.