RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 16.1W

  • Mfr # 272610-005-D*

  • Zoro # G5298596


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Watts
16.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
Electrical Connection
18 in Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
272610-005-D*
Zoro #
G5298596
UPC #
-
Country of Origin
Mexico

Details

Voltage
24V AC
Watts
16.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
Electrical Connection
18 in Leads
Item
Solenoid Valve Coil
NEMA Rating
1, 2, 3, 3S, 4, 4X
Hz
60
Frequency
60 Hz
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Wattage
16.1 W
Electrical Connections
18" Leads

Description

Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 24V AC, Wattage 16.1 W, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.