Solenoid Valve Coil, 120VAC, 60/50 Hz

  • Mfr # 238212-032-*

  • Zoro # G5298684


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V, 120V
Watts
6.1/8.1
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
NEMA Rating
1, 2, 3, 3S, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
238212-032-*
Zoro #
G5298684
UPC #
-
Country of Origin
Mexico

Details

Voltage
110V, 120V
Watts
6.1/8.1
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
NEMA Rating
1, 2, 3, 3S, 4, 4X
Hz
50/60
Item
Solenoid Valve Coil
Wattage
6.1 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Compatible with Manufacturer Model Number
JKF8210G001, JKF8210G002, JKF8210G003, JKF8210G004, JKF8210G009, JKF8262H022, OPSF8262H002, SC8210G001, SC8210G003, SC8210G004, SC8210G009, SC8262H022
Frequency
60 Hz
For Use With Mfr. Model Number
JKF8210G001, JKF8210G002, JKF8210G003, JKF8210G004, JKF8210G009, JKF8262H022, OPSF8262H002, SC8210G001, SC8210G003, SC8210G004, SC8210G009, SC8262H022
Compatible Manufacturer Part Number
JKF8210G001, JKF8210G002, JKF8210G003, JKF8210G004, JKF8210G009, JKF8262H022, OPSF8262H002, SC8210G001, SC8210G003, SC8210G004, SC8210G009, SC8262H022
Compatible Manufacturer Model Number
JKF8210G001, JKF8210G002, JKF8210G003, JKF8210G004, JKF8210G009, JKF8262H022, OPSF8262H002, SC8210G001, SC8210G003, SC8210G004, SC8210G009, SC8262H022
Compatible with Manufacturer Model No.
JKF8210G001, JKF8210G002, JKF8210G003, JKF8210G004, JKF8210G009, JKF8262H022, OPSF8262H002, SC8210G001, SC8210G003, SC8210G004, SC8210G009, SC8262H022
Compatible with Mfr. Model No.
JKF8210G001, JKF8210G002, JKF8210G003, JKF8210G004, JKF8210G009, JKF8262H022, OPSF8262H002, SC8210G001, SC8210G003, SC8210G004, SC8210G009, SC8262H022
For Use with Mfr Model Number
JKF8210G001, JKF8210G002, JKF8210G003, JKF8210G004, JKF8210G009, JKF8262H022, OPSF8262H002, SC8210G001, SC8210G003, SC8210G004, SC8210G009, SC8262H022
Compatible Pump Manufacturer Part Number
JKF8210G001, JKF8210G002, JKF8210G003, JKF8210G004, JKF8210G009, JKF8262H022, OPSF8262H002, SC8210G001, SC8210G003, SC8210G004, SC8210G009, SC8262H022
Compatible Mfr. Model Number
JKF8210G001, JKF8210G002, JKF8210G003, JKF8210G004, JKF8210G009, JKF8262H022, OPSF8262H002, SC8210G001, SC8210G003, SC8210G004, SC8210G009, SC8262H022

Description

Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class F, Voltage 110V, 120V, For Use with Mfr Model Number JKF8210G001, JKF8210G002, JKF8210G003, JKF8210G004, JKF8210G009, JKF8262H022, OPSF8262H002, SC8210G001, SC8210G003, SC8210G004, SC8210G009, SC8262H022, Wattage 6.1 W, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.