Solenoid Valve Coil, 208-220/50VAC, 60 Hz

  • Mfr # 238610-058-D*

  • Zoro # G5298693


product price:  $172.79
/ea
Free Shipping & Returns

Key Features

Voltage
220V, 240V
Watts
10.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
Inrush VA
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238610-058-D*
Zoro #
G5298693
UPC #
-
Country of Origin
Mexico

Details

Voltage
220V, 240V
Watts
10.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
Inrush VA
50
NEMA Rating
1, 2, 3, 3S, 4, 4X
Holding VA
25
Electrical Connection
18 in Leads
Hz
60
Item
Solenoid Valve Coil
Electrical Connections
18" Leads
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Compatible with Manufacturer Model Number
8210G094, 8210G095, 8262H202, 8262H208
Inrush Current
50 VA
Frequency
50 Hz, 60 Hz
Holding Current
25 VA
Wattage
10.1 W
For Use With Mfr. Model Number
8210G094, 8210G095, 8262H202, 8262H208
Compatible Manufacturer Part Number
8210G094, 8210G095, 8262H202, 8262H208
Compatible Manufacturer Model Number
8210G094, 8210G095, 8262H202, 8262H208
Compatible with Manufacturer Model No.
8210G094, 8210G095, 8262H202, 8262H208
Compatible with Mfr. Model No.
8210G094, 8210G095, 8262H202, 8262H208
For Use with Mfr Model Number
8210G094, 8210G095, 8262H202, 8262H208
Compatible Pump Manufacturer Part Number
8210G094, 8210G095, 8262H202, 8262H208
Compatible Mfr. Model Number
8210G094, 8210G095, 8262H202, 8262H208

Description

Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 220V, 240V, Compatible with Manufacturer Model Number 8210G094, 8210G095, 8262H202, 8262H208, Wattage 10.1 W, Holding Current 25 VA, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X, Inrush Current 50 VA, Frequency 50 Hz, 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.