Solenoid Valve Coil, 120VAC, 60 Hz, 20.1W

  • Mfr # 272610-132-D*

  • Zoro # G5299183


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
20.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
Electrical Connection
18 in Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272610-132-D*
Zoro #
G5299183
UPC #
-
Country of Origin
Mexico

Details

Voltage
120V
Watts
20.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
Electrical Connection
18 in Leads
Item
Solenoid Valve Coil
NEMA Rating
1, 2, 3, 3S, 4, 4X
Hz
60
Wattage
20.1 W
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Compatible with Manufacturer Model Number
8030G071, 8210G027, 8300G003G, 8300G058RF, 8300G058RU, 8300G068F, 8300G076U, 8300G081F, 8342G001, 8342G001MS, 8342G003, 8342G003MS, 8342G501, 8342G701, 8342G703
Electrical Connections
18" Leads
Frequency
60 Hz
For Use With Mfr. Model Number
8030G071, 8210G027, 8300G003G, 8300G058RF, 8300G058RU, 8300G068F, 8300G076U, 8300G081F, 8342G001, 8342G001MS, 8342G003, 8342G003MS, 8342G501, 8342G701, 8342G703
Compatible Manufacturer Part Number
8030G071, 8210G027, 8300G003G, 8300G058RF, 8300G058RU, 8300G068F, 8300G076U, 8300G081F, 8342G001, 8342G001MS, 8342G003, 8342G003MS, 8342G501, 8342G701, 8342G703
Compatible Manufacturer Model Number
8030G071, 8210G027, 8300G003G, 8300G058RF, 8300G058RU, 8300G068F, 8300G076U, 8300G081F, 8342G001, 8342G001MS, 8342G003, 8342G003MS, 8342G501, 8342G701, 8342G703
Compatible with Manufacturer Model No.
8030G071, 8210G027, 8300G003G, 8300G058RF, 8300G058RU, 8300G068F, 8300G076U, 8300G081F, 8342G001, 8342G001MS, 8342G003, 8342G003MS, 8342G501, 8342G701, 8342G703
Compatible with Mfr. Model No.
8030G071, 8210G027, 8300G003G, 8300G058RF, 8300G058RU, 8300G068F, 8300G076U, 8300G081F, 8342G001, 8342G001MS, 8342G003, 8342G003MS, 8342G501, 8342G701, 8342G703
For Use with Mfr Model Number
8030G071, 8210G027, 8300G003G, 8300G058RF, 8300G058RU, 8300G068F, 8300G076U, 8300G081F, 8342G001, 8342G001MS, 8342G003, 8342G003MS, 8342G501, 8342G701, 8342G703
Compatible Pump Manufacturer Part Number
8030G071, 8210G027, 8300G003G, 8300G058RF, 8300G058RU, 8300G068F, 8300G076U, 8300G081F, 8342G001, 8342G001MS, 8342G003, 8342G003MS, 8342G501, 8342G701, 8342G703
Compatible Mfr. Model Number
8030G071, 8210G027, 8300G003G, 8300G058RF, 8300G058RU, 8300G068F, 8300G076U, 8300G081F, 8342G001, 8342G001MS, 8342G003, 8342G003MS, 8342G501, 8342G701, 8342G703

Description

Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 120V, For Use with Mfr Model Number 8030G071, 8210G027, 8300G003G, 8300G058RF, 8300G058RU, 8300G068F, 8300G076U, 8300G081F, 8342G001, 8342G001MS, 8342G003, 8342G003MS, 8342G501, 8342G701, 8342G703, Wattage 20.1 W, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.