Vacuum Breaker, 1/4 In., FNPT, 125 psi

  • Mfr # 38LF10101

  • Zoro # G5300565


product price:  $54.69
/ea

Key Features

Body Material
Lead Free Bronze
Size
1/4"
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38LF10101
Zoro #
G5300565
UPC #
670750509605
Country of Origin
United States

Dimensions

Size
1/4"
Width
1 13/16 in
Height
2 3/8 in
Pipe Size
1/4"
Overall Length
2.38 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in

Details

Body Material
Lead Free Bronze
Connection Type
FNPT
Max. Pressure
125 psi
Seal
Silicone
Item
Vacuum Breaker
Material of Construction
Lead-Free Bronze
Temp. Range
212 Degrees F
Standards
ASSE 1001-2008, NSF/ANSI 372
Compliance
NSF/ANSI 372
Connection
FNPT
Manufacturer Warranty
5 yr
Check Mechanism Material
Silicone
Connection Type - Side 1
NPT
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Connection Gender - Side 2
Female
Operating Temperature - Maximum
212 Degrees F
For Media
Water
Connection Gender - Side 1
Female
Includes Atmospheric Vent
Atmospheric Vent Included
Connection Type - Side 2
NPT
Flow
8 gpm
Seat Material
Silicone
Body Finish
Rough Brass
Hazard Protection Level
Low Health Hazard
Maximum Pressure - Operating
125 psi
Seal Material
Silicone
Operating Temperature - Minimum
32 Degrees F
Includes Freeze Protection
No Freeze Protection
Valve Series
38

Description

Vacuum Breaker, Size 1/4 in, Connection Type FNPT, Material of Construction Lead-Free Bronze, Seal Silicone, Max. Pressure 125 psi, Temp. Range 212 Degrees F, Height 2 3/8 in, Width 1 13/16 in, Standards ASSE 1001-2008, NSF/ANSI 372, Compliance NSF/ANSI 372, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.