Solenoid Valve, 3-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8316G014

  • Zoro # G5303873


product price:  $614.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8316G014
Zoro #
G5303873
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
4-5/16 in
Overall Width
2-3/4 in
Overall Height
5-1/4 in
Center Line Pipe Center Size
3-3/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
250 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
10 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
Valve Design
3-Way/2-Position
Electrical Connections
1/2" Conduit w/18" Leads
Coil Enclosure
Without Junction Box, Watertight
Body Material
Brass
IP Rating
IP66
Standards
CE, CSA
Application
Controlling Air, Inert Gas, Liquids
Operating Pressure Differential Air/Inert Gas - Maximum
250 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Maximum
250 psi
Operating Pressure Differential Water - Minimum
10 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
10 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Valve Positions
2-Position
Includes Coil
Yes
Coefficient of Volume (Cv)
2.5
Fluid Temperature - Maximum
180 Degrees F
Environmental Rating
Hazardous, Indoor, Outdoor
Wattage
17.1 W
Includes Seal
Yes
Operating Pressure Differential Light Oil - Minimum
10 psi
Frequency
60 Hz
Thread Type
NPT

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 2.5, Operating Pressure Differential Air/Inert Gas - Maximum 250 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.