Solenoid Valve, 4-Way, 2-Position, Universal, 1/2 in Pipe Size, 120V AC, NAMUR Mount, Direct Acting

  • Mfr # 8344G027

  • Zoro # G5303943


product price:  $1,114.19
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8344G027
Zoro #
G5303943
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
4-1/8 in
Overall Width
3-3/16 in
Overall Length
6-1/16 in
Center Line Pipe Center Size
2 in
Orifice Diameter
3/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
NAMUR Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
250 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
IP Rating
IP66
Coil Insulation Class
F
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Valve Design
4-Way/2-Position
Electrical Connections
1/2" Conduit w/18" Leads
Standards
ATEX, CSA, FM, IEC, SIL, UL Listed
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Heating Equipment, Life Science Production and Refining
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Minimum
10 psi
Environmental Rating
Hazardous, Indoor, Outdoor
Includes Seal
Yes
Operating Pressure Differential Water - Maximum
250 psi
Operating Pressure Differential Light Oil - Maximum
250 psi
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Minimum
10 psi
Frequency
60 Hz
Coefficient of Volume (Cv)
1.4
Operating Pressure Differential Air/Inert Gas - Maximum
250 psi
Operating Pressure Differential Air/Inert Gas - Minimum
10 psi
Wattage
17.1 W
Thread Type
NPT
Mounting Orientation
Horizontal or Vertical

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type NAMUR Mount, Nominal Pipe Size 1/2 in, Orifice Diameter 3/8 in, Body Material Brass, Coefficient of Volume (Cv) 1.4, Operating Pressure Differential Air/Inert Gas - Maximum 250 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight, For Media Air, Inert Gases, Light Oil, Water

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.