Solenoid Valve, 4-Way, 2-Position, Universal, 1/4 in Pipe Size, 24V DC, NAMUR Mount, Pilot Operated

  • Mfr # 8345G001

  • Zoro # G5303952


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8345G001
Zoro #
G5303952
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
4-11/16 in
Overall Width
3 in
Center Line Pipe Center Size
2-1/32 in
Overall Length
2-1/16 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
NAMUR Mount
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
4-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
IP Rating
IP66
Body Material
Brass
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Refineries
Standards
CSA, SIL, UL Listed
Valve Positions
2-Position
Environmental Rating
Hazardous, Indoor, Outdoor
Mounting Orientation
Horizontal or Vertical
Fluid Temperature - Maximum
104 Degrees F
Wattage
11.6 W
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Includes Seal
Yes
Operating Pressure Differential Water - Minimum
10 psi
Operating Pressure Differential Air/Inert Gas - Minimum
10 psi
Operating Pressure Differential Light Oil - Maximum
150 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Actuator Type
Single Air Pilot
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
150 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Coefficient of Volume (Cv)
0.09
Includes Coil
Yes
Operating Pressure Differential Light Oil - Minimum
10 psi
Thread Type
NPT

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type NAMUR Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 1/16 in, Body Material Brass, Coefficient of Volume (Cv) 0.09, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight, For Media Air, Inert Gases, Light Oil, Water

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.