Solenoid Valve, 4-Way, 2-Position, Universal, 1/4 in Pipe Size, 24V DC, NAMUR Mount, Direct Acting

  • Mfr # 8344G070

  • Zoro # G5303995


product price:  $835.38
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8344G070
Zoro #
G5303995
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
4-3/4 in
Overall Height
4-1/8 in
Center Line Pipe Center Size
2-3/16 in
Overall Width
3-1/8 in
Orifice Diameter
1/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
NAMUR Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water, 125 psi Light Oil
Operating Pressure Differential - Minimum
10 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
F
Body Material
Brass
Electrical Connections
1/2" Conduit w/18" Leads
IP Rating
IP66
Valve Design
4-Way/2-Position
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Heating Equipment, Life Science Production and Refining
Standards
ATEX, CSA, FM, IEC, SIL, UL Listed
Operating Pressure Differential Air/Inert Gas - Minimum
10 psi
Includes Coil
Yes
Coefficient of Volume (Cv)
0.8
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Environmental Rating
Hazardous, Indoor, Outdoor
Operating Pressure Differential Light Oil - Maximum
125 psi
Fluid Temperature - Maximum
150 Degrees F
Includes Seal
Yes
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position
Wattage
11.6 W
Operating Pressure Differential Light Oil - Minimum
10 psi
Thread Type
NPT
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
10 psi

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type NAMUR Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 0.8, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight, For Media Air, Inert Gases, Light Oil, Water

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.