Solenoid Valve, 3-Way, 2-Position, Configurable, 1/4 in Pipe Size, 120V AC, Direct Mount, Brass

  • Mfr # EF8320G176

  • Zoro # G5304031


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8320G176
Zoro #
G5304031
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
1-13/16 in
Overall Width
1-7/16 in
Overall Height
3-3/4 in
Overall Length
1-11/16 in
Orifice Diameter
1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
50 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Brass
Valve Design
3-Way/2-Position
Coil Enclosure
Explosion Proof, Watertight
Standards
ATEX, CSA, IIECEx, UL Listed
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Coefficient of Volume (Cv)
0.25
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Thread Type
NPT
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Water - Minimum
0 psi
Wattage
17.1 W
Operating Pressure Differential Light Oil - Minimum
0 psi
Environmental Rating
Indoor, Outdoor
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
50 psi
Operating Pressure Differential Air/Inert Gas - Maximum
50 psi
Operating Pressure Differential Light Oil - Maximum
50 psi
Includes Seal
Yes
Fluid Temperature - Maximum
200 Degrees F
Mounting Orientation
Horizontal or Vertical

Description

The ASCO EF8320G176 is a 3-way, 2-position direct-acting solenoid valve with media compatibility: air, inert gases, light oil, and water within specified operating limits (0–50 psi differential; maximum fluid temperature 200°F). Constructed with a brass body and NBR seals, this valve is configured with a 1/4 inch nominal pipe size and uses NPTF threaded inlet and outlet connections. Starting position is configurable during installation and can be mounted horizontally or vertically. Coil enclosure rated as explosion-proof and watertight with Class F insulation and features electrical connections via 1/2 inch conduit with 18-inch leads. It is rated for indoor and outdoor environments and operates on 120V AC power with a wattage of 17.1 W.

Key Features:

  • Valve Type: Direct Mount, direct-acting operation
  • Valve Design: 3-Way/2-Position, with 2 discrete positions
  • Body Material: Brass
  • Seal Material: NBR
  • Nominal Pipe Size: 1/4 in
  • Orifice Diameter: 1/8 in
  • Connection Types: NPTF inlet and outlet thread
  • Center Line Pipe Size: 1-13/16 in
  • Operating Pressure Differential: 0 to 50 psi for air/inert gas, light oil, and water
  • Maximum Fluid Temperature: 200°F
  • Electrical: 120V AC, 17.1 W coil power, 50 Hz and 60 Hz frequency support
  • Coil Enclosure: Coil enclosure rated as explosion-proof and watertight with Class F insulation
  • Environmental Rating: Indoor and Outdoor use
  • Mounting Orientation: Horizontal or Vertical
  • Includes: Coil and sealing components
  • Overall Dimensions: Height 3-3/4 in, Length 1-11/16 in, Width 1-7/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.