Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, Direct Mount, Brass

  • Mfr # EF8320G182

  • Zoro # G5304065


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8320G182
Zoro #
G5304065
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Center Line Pipe Center Size
1-13/16 in
Overall Length
1-11/16 in
Overall Height
3-3/4 in
Overall Width
1-7/16 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
210 psi Air/Inert Gas, 225 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Body Material
Brass
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
3-Way/2-Position
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Standards
ATEX, CSA, IIECEx, UL Listed
Includes Coil
Yes
Coefficient of Volume (Cv)
0.09
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
225 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Indoor, Outdoor
Thread Type
NPT
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
210 psi
Wattage
17.1 W
Fluid Temperature - Maximum
200 Degrees F
Operating Pressure Differential Water - Minimum
0 psi
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Includes Seal
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
225 psi
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position

Description

The ASCO EF8320G182 is a direct-acting, normally closed solenoid valve designed to control the flow of air, inert gases, light oil, and water. It features a three-way, two-position valve design housed in a brass body, allowing for flow routing through distinct ports. It supports horizontal or vertical mounting orientations and includes the solenoid coil and seal for operation. The valve operates at 120V AC with a coil wattage of 17.1 W and has an Ex-certified coil enclosure compliant with ATEX/IECEx standards, rated for indoor and outdoor use.

Key Features:

  • Valve Type: Direct Mount, Direct Acting, Normally Closed
  • Valve Configuration: 3-Way/2-Position with 2-Position operation
  • Materials: Brass body with NBR seal material
  • Connections: Inlet and outlet ports with NPTF threads; nominal pipe size 1/4 in
  • Dimensions: Overall height 3-3/4 in, length 1-11/16 in, width 1-7/16 in, center line pipe size 1-13/16 in
  • Flow Performance: Coefficient of Volume (Cv) 0.09; orifice diameter 1/16 in
  • Pressure Ratings: Maximum operating pressure differentials of 210 psi for air/inert gas and 225 psi for light oil and water; minimum differential pressure 0 psi
  • Electrical: 120V AC voltage, 17.1 W coil wattage, coil insulation class F, frequency 50 Hz and 60 Hz
  • Installation: Horizontal or vertical mounting orientation allowed
  • Environmental Rating: Suitable for indoor and outdoor use
  • Electrical Connections: 1/2 in conduit with 18 in leads
  • Standards: Certified to ATEX, CSA, IECEx, and UL Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.