Solenoid Valve, 4-Way, 2-Position, Universal, 3/8 in Pipe Size, 120V AC, NAMUR Mount, Direct Acting

  • Mfr # EF8342G022

  • Zoro # G5304101


product price:  $1,158.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8342G022
Zoro #
G5304101
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
2-9/16 in
Center Line Pipe Center Size
2-9/16 in
Overall Height
6-1/4 in
Overall Width
2-11/16 in
Orifice Diameter
3/16 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
NAMUR Mount
Operation Type
Direct Acting
Seal Material
FKM
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Body Material
Brass
Coil Insulation Class
F
Valve Design
4-Way/2-Position
Electrical Connections
1/2" Conduit w/18" Leads
Standards
CSA, UL Listed
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Dust Collector Systems, Heating Equipment, Refining Applications
Fluid Temperature - Maximum
160 Degrees F
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Mounting Orientation
Horizontal or Vertical
Wattage
16.1 W
Frequency
60 Hz
Coefficient of Volume (Cv)
0.7
Ambient Temperature - Minimum
32 Degrees F
Includes Seal
Yes
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
125 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Thread Type
NPT
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
125 psi
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Water - Minimum
0 psi
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Maximum
125 Degrees F

Description

The ASCO EF8342G022 is a 4-way, 2-position direct acting solenoid valve designed for controlling the flow of fluids such as air, inert gases, light oil, and water. It features a brass valve body with FKM seals and includes a coil rated for 120V AC operation at 60 Hz, enclosed in an explosion proof and watertight housing. The valve can be installed horizontally or vertically and is rated for both indoor and outdoor environments. It supports a maximum ambient temperature of 125°F and a fluid temperature up to 160°F.

Key Features:

  • Valve Design: 4-Way/2-Position configuration with 2 discrete actuator positions
  • Operation Type: Direct Acting
  • Valve Starting Configuration: Universal
  • Valve Type: NAMUR Mount
  • Body Material: Brass
  • Seal Material: FKM
  • Nominal Pipe Size: 3/8 in with NPTF inlet and outlet connections
  • Center Line Pipe Center Size: 2-9/16 in
  • Orifice Diameter: 3/16 in
  • Coefficient of Volume (Cv): 0.7
  • Operating Pressure Differential: 0 to 125 psi for air/inert gas, light oil, and water
  • Electrical: 120V AC voltage, 16.1 W wattage, coil insulation class F
  • Coil Enclosure: Explosion Proof, Watertight
  • Electrical Connections: 1/2 in conduit with 18 in leads
  • Environmental Rating: Indoor, Outdoor
  • Ambient Temperature Range: 32°F to 125°F
  • Fluid Temperature Maximum: 160°F
  • Includes Coil: Yes
  • Includes Seal: Yes
  • Overall Dimensions: 6-1/4 in height, 2-9/16 in length, 2-11/16 in width
  • Standards: CSA, UL Listed
  • Mounting Orientation: Horizontal or Vertical

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.