Solenoid Valve, 4-Way, 2-Position, Universal, 1/4 in Pipe Size, 120V AC, NAMUR Mount, Brass, NBR

  • Mfr # EFHT8345G001

  • Zoro # G5304126


product price:  $603.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFHT8345G001
Zoro #
G5304126
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
4-7/16 in
Overall Width
2-11/16 in
Overall Length
2-5/8 in
Center Line Pipe Center Size
2-1/2 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
NAMUR Mount
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Coil Insulation Class
H
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
4-Way/2-Position
Body Material
Brass
Standards
CSA, SIL, UL Listed
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Refineries
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Actuator Type
Single Air Pilot
Includes Seal
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Hazardous, Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Minimum
10 psi
Valve Positions
2-Position
Operating Pressure Differential Light Oil - Maximum
150 psi
Coefficient of Volume (Cv)
0.09
Operating Pressure Differential Water - Maximum
150 psi
Includes Coil
Yes
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Thread Type
NPT
Operating Pressure Differential Water - Minimum
10 psi
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Light Oil - Minimum
10 psi
Frequency
60 Hz
Wattage
10.1 W

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type NAMUR Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.09, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight, For Media Air, Inert Gases, Light Oil, Water

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.