Toggle Switch, SPDT, 10A at 277V, Screw

  • Mfr # XTD2G2A

  • Zoro # G5304826


product price:  $10.35
/ea

Key Features

Switch Function
On/Off/Momentary On
Contact Form
SPDT
HP
3/4 hp
Amps
20A @ 125VAC, 10A @ 277VAC
Number of Connections
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XTD2G2A
Zoro #
G5304826
UPC #
786685885742
Country of Origin
China

Dimensions

Stem Length
0.47 in
Actuator Length
0.64 in
Stem Dia. and Thread Size
0.500 in
Product Width
.64 IN
Product Height
2.34 IN
Product Length/Depth
1.14 IN
Overall Height
2.24 in
Mounting Hole Diameter
0.47 in
Stem Diameter
0.5 in
Overall Width
0.62 in
Overall Depth
1.13 in
Stem Thread Size
15/32-32 NS-2A

Details

Switch Function
On/Off/Momentary On
Contact Form
SPDT
HP
3/4 hp
Amps
20A @ 125VAC, 10A @ 277VAC
Number of Connections
3
Terminals
Screw
AC Contact Rating
10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V
DC Contact Rating
15 A @ 28 V
Actuator Color
Silver
Standards
RoHS, UL Listed
Item
Toggle Switch
Includes
Panel Mounting
Mounting Hole
0.50 in dia
Stem Color
Silver
IP Rating
IP40
Product Type
Toggle Switch
Series
X
Functions
1PDT
Circuit position up
ON
Number Of Poles
Single-pole
Circuit position center
OFF
Voltage Rating
125 V, 277 V
Certifications
UL Recognized
Circuit position down
ON
Amperage Rating
20A, 10A
Type
Switch
Operating Temperature - Maximum
149 Degrees F
Terminal Connection Type
Screw Terminals
Switch Function Configuration
On/Off/Momentary On
Operating Temperature - Minimum
32 Degrees F
Metal Actuator Finish
Nickel
Horsepower
3/4 hp
Number of Poles
1
Number of Positions
3

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/Momentary On, AC Contact Rating 10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V, HP 3/4 hp, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Length 0.64 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards RoHS, UL Listed, Includes Panel Mounting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.