Solenoid Valve, 4-Way, 2-Position, 1/2 in Pipe Size, 120V AC, NAMUR Mount, Direct Acting, Brass

  • Mfr # 8344G027MO

  • Zoro # G5310785


product price:  $1,241.76
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8344G027MO
Zoro #
G5310785
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/2 in
Overall Length
6-1/16 in
Overall Width
3-3/16 in
Overall Height
4-1/8 in
Center Line Pipe Center Size
2 in
Orifice Diameter
3/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
NAMUR Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
250 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
4-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Body Material
Brass
IP Rating
IP66
Coil Insulation Class
F
Standards
ATEX, CSA, FM, IEC, SIL, UL Listed
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Heating Equipment, Life Science Production and Refining
Operating Pressure Differential Light Oil - Maximum
250 psi
Operating Pressure Differential Air/Inert Gas - Minimum
10 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
1.4
Environmental Rating
Hazardous, Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated
Frequency
60 Hz
Operating Pressure Differential Water - Maximum
250 psi
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
250 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Thread Type
NPT
Wattage
17.1 W
Operating Pressure Differential Water - Minimum
10 psi
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Minimum
10 psi
Fluid Temperature - Maximum
180 Degrees F
Includes Coil
Yes
Valve Positions
2-Position

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type NAMUR Mount, Nominal Pipe Size 1/2 in, Orifice Diameter 3/8 in, Body Material Brass, Coefficient of Volume (Cv) 1.4, Operating Pressure Differential Air/Inert Gas - Maximum 250 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight, For Media Air, Inert Gases, Light Oil, Water

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.