Solenoid Valve, 4-Way, 2-Position, 1/4 in Pipe Size, 120V AC, NAMUR Mount, Pilot Operated, Brass

  • Mfr # 8345G001MO

  • Zoro # G5310794


product price:  $622.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8345G001MO
Zoro #
G5310794
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
4-11/16 in
Overall Length
2-1/16 in
Center Line Pipe Center Size
2-1/32 in
Overall Width
3 in
Orifice Diameter
1/16 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
NAMUR Mount
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
10 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
4-Way/2-Position
Coil Insulation Class
F
Coil Enclosure
Without Junction Box, Watertight
Body Material
Brass
IP Rating
IP66
Electrical Connections
1/2" Conduit w/18" Leads
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Refineries
Standards
CSA, SIL, UL Listed
Operating Pressure Differential Light Oil - Maximum
150 psi
Environmental Rating
Hazardous, Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Positions
2-Position
Coefficient of Volume (Cv)
0.09
Mounting Orientation
Horizontal or Vertical
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Frequency
60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Air/Inert Gas - Minimum
10 psi
Thread Type
NPT
Actuator Type
Single Air Pilot
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Minimum
10 psi
Includes Seal
Yes
Wattage
10.1 W
Operating Pressure Differential Water - Minimum
10 psi

Description

The ASCO 8345G001MO solenoid valve is a pilot-operated, 4-way/2-position valve designed for controlling flow paths in pneumatic or hydraulic systems. It features a brass body with an orifice diameter of 1/16 inch and is compatible with air, inert gases, light oil, and water at temperatures up to 180°F. This valve includes a coil and sealing components, with electrical connections via 1/2 inch conduit and 18-inch leads. It supports horizontal or vertical mounting orientations and features an IP66-rated enclosure suitable for indoor, outdoor, and hazardous locations.

Key Features:

  • Valve Design: 4-Way/2-Position with NAMUR mount configuration
  • Body Material: Brass construction
  • Orifice Diameter: 1/16 inch
  • Nominal Pipe Size: 1/4 inch with NPT thread type for inlet and outlet (NPTF connection type)
  • Operating Pressure Differential: 10 to 150 psi for air/inert gas, light oil, and water
  • Coil: Includes coil with 10.1 W power consumption, Class F insulation, and 120V AC at 60 Hz voltage rating
  • Electrical Connections: 1/2 inch conduit with 18-inch leads
  • Seal Material: NBR (Buna-N)
  • Environmental Rating: IP66-rated enclosure and NEMA ratings 1, 2, 3, 3S, 4, 4X
  • Mounting Orientation: Horizontal or Vertical
  • Dimensions: Overall length 2-1/16 inches; width 3 inches; height 4-11/16 inches
  • Includes: Coil and sealing components

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.