Solenoid Valve, 4-Way, 2-Position, 1/4 in Pipe Size, 24V DC, Poppet, Direct Acting, Brass, NBR

  • Mfr # EF8344G370

  • Zoro # G5310812


product price:  $1,197.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas
Valve Ways
4-Way
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8344G370
Zoro #
G5310812
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
4-3/4 in
Overall Length
3-1/8 in
Center Line Pipe Center Size
2-5/16 in
Overall Height
4-11/16 in
Orifice Diameter
1/4 in

Details

For Media
Air, Inert Gas
Valve Ways
4-Way
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
Poppet
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas
Operating Pressure Differential - Minimum
10 psi Air/Inert Gas, Light Oil
Item
Solenoid Valve
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
4-Way/2-Position
Coil Enclosure
Explosion Proof, Watertight
Body Material
Brass
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Heating Equipment, Life Science Production and Refining
Standards
ATEX, CSA, FM, IEC, SIL, UL Listed
Environmental Rating
Hazardous, Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Minimum
10 psi
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Includes Coil
Yes
Mounting Orientation
Horizontal or Vertical
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Operating Pressure Differential Steam - Maximum
Not Rated
Thread Type
NPT
Wattage
1.4 W
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Valve Positions
2-Position
Includes Seal
Yes
Coefficient of Volume (Cv)
0.8
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
10 psi

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type Poppet, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 0.8, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight, For Media Air, Inert Gases, Light Oil, Water

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.