Brass Plug, MNPT, 1-1/2" Pipe Size

  • Mfr # 22UL33

  • Zoro # G5312045


product price:  $24.89
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UL33
Zoro #
G5312045
UPC #
190735935729
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Plug
Basic Fitting Shape
Plug
Max. Pressure
125 psi
Specific Pipe Fitting Shape
Plug
Temp. Range
-20 Degrees to 400 Degrees F
Compliance
NSF61 and AB1953
Standards
ASME B16.15, ASTM B584, NSF 372, NSF 61
Pipe Fitting Schedule/Class
Class 125
Color
Red Brass
Maximum Operating Pressure
200 psi
Low Lead Compliance Level
Certified
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF61; AB1953
Class
125

Description

Plug, 1 1/2 in Nominal Pipe Size, Brass, Class 125, Threaded, 1 1/2 in Outside Diameter, 200 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Red

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.