Sledge Hammer, 8 lb., 32 In, Fiberglass
Mfr # AM8BRFG
Zoro # G5312386
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Head Weight
8 lb
Overall Length
32 in
Handle Material
Fiberglass
Handle Design
Straight
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AM8BRFG
Zoro #
G5312386
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
32 in
Face Diameter
3 in
Head Width
2 1/2 in
Head Length
6 in
Handle Length
32 in
Description
Soft-Face Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Brass, Head Weight 8 lb, Face Diameter 3 in, Overall Length 32 in, Handle Length 32 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Double Faced Yes, Face Material Brass, Features Should be Used on Surfaces that can Withstand Marring or on Surfaces that will Require Further Machining, Grip Material Fiberglass, Handle Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.