Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38,120V, 1200L, 3000K 429035

LED Lamp, PAR38,120V, 1200L, 3000K (Discontinued)

  • Mfr # 429035
  • Zoro # G5317584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429035
Zoro #
G5317584
UPC #
046677429034
Country of Origin
China

Dimensions

Max Overall Bulb Length
5-13/64"
Max. Overall Bulb Length
5-13/64"

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR38
Voltage
120
Watts
17
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
25,000 hr.
Bulb Designation
17PAR38/F25 3000 DIM SM 6/1
Standards
Meets 2012 Lighting Legislation Energy Standards
Item
LED Lamp
Bulb Beam Angle
25 Degrees
Wattage Equivalency
3800W HAL
Color Temperature
3000 K

Description

LED Lamp, Bulb Shape PAR38, 17 Watts, Light Color Warm, Voltage 120, Indoor Only, Max. Overall Length 5-13/64 In., Bulb Beam Angle 25 Degrees , Bulb Designation 17PAR38/F25 3000 DIM SM 6/1, Energy Star Compliant No, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.