Pallet Dolly, 48x40, With Floor Locks

  • Mfr # 48J088

  • Zoro # G5319264


product price:  $358.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
48 in
Overall Width
40 in
Color
Red
Load Capacity
3,600 lb
Platform Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48J088
Zoro #
G5319264
UPC #
190735500019
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
40 in
Platform Length
48 in
Deck LxWxH
48 in x 40 in x 9 in
Platform Width
40 in
Caster Wheel Width
2 in
Platform Height
9 in
Caster Wheel Dia.
6 in
Caster Mounting Height
7 1/4 in
Deck Length
48 in
Minimum Deck Height
9 in
Deck Width
40 in
Deck Height
9 in
Maximum Deck Height
9 in
Caster Mounting Plate Size
4 1/2 in x 4 in
For Minimum Pallet Length
48 in
For Minimum Pallet Width
40 in
For Minimum Pallet LxW
48 in x 40 in

Details

Color
Red
Load Capacity
3,600 lb
Item
Open-Deck Steel Pallet Dolly
Assembled
No
Caster Wheel Type
Solid
Caster Wheel Material
Phenolic
Includes
(2) Floor Locks
Platform Style
Flush, Open
Number of Caster Wheels
4
Platform Material
Steel
Wheel Material
Plastic
Frame Material
Steel
Caster Wheel Bearings
Roller
Caster/Roller Configuration
(4) Swivel with Floor Lock
For Pallet Type
Closed/Open
Deck Type
Open
Frame Finish
Powder Coated
Non-Marking Casters/Wheels
No
Caster Brake Type
No Caster Brake
Caster Outside Bolt Hole Spacing
3 3/8 in x 2 7/8 in
Deck Surface
Smooth
Caster Mounting Type
Plate
Non-Marking Rollers
No
Caster Frame Material
Steel
Caster/Roller Location
Standard

Description

Pallet Dolly, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 40 in, Deck Height 9 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (4) Swivel with Floor Lock, Color Red, Overall Length 48 in, Overall Width 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.