Pallet Dolly, 48x48, Floor Lock & Handle

  • Mfr # 48J093

  • Zoro # G5319273


product price:  $411.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Overall Length
48 in
Overall Width
48 in
Color
Red
Load Capacity
3,600 lb
Platform Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48J093
Zoro #
G5319273
UPC #
190735500064
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
48 in
Platform Length
48 in
Deck LxWxH
48 in x 48 in x 9 in
Platform Width
48 in
Platform Height
9 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
Maximum Deck Height
9 in
Handle Length
36 in
Deck Height
9 in
Caster Mounting Height
7 1/4 in
Deck Length
48 in
Deck Width
48 in
Caster Mounting Plate Size
4 1/2 in x 4 in
Minimum Deck Height
9 in
For Minimum Pallet Width
48 in
For Minimum Pallet LxW
48 in x 48 in
For Minimum Pallet Length
48 in

Details

Color
Red
Load Capacity
3,600 lb
Item
Open-Deck Steel Pallet Dolly with Handle
Assembled
No
Platform Material
Steel
For Use With
Bulk Bins, Containers, Crates, Pallets
Includes
Handle and (2) Floor Locks
Caster Wheel Type
Solid
Caster Wheel Material
Phenolic
Number of Caster Wheels
4
Platform Style
Flush, Open
Caster Material
Phenolic
Load Capacity (Lb.)
3600 lb.
Wheel Material
Plastic
Frame Material
Steel
Caster/Roller Configuration
(4) Swivel with Floor Lock
Deck Surface
Smooth
Caster Brake Type
No Caster Brake
Deck Type
Open
Handle Type
Removable Raised
For Pallet Type
Closed/Open
Caster Wheel Bearings
Roller
Caster Mounting Type
Plate
Non-Marking Casters/Wheels
No
Caster Frame Material
Steel
Frame Finish
Powder Coated
Non-Marking Rollers
No
Compatible with Product Type
Bulk Bins, Containers, Crates, Pallets
Caster Outside Bolt Hole Spacing
3 3/8 in x 2 7/8 in
Caster/Roller Location
Standard

Description

Pallet Dolly, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 48 in, Deck Height 9 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (4) Swivel with Floor Lock, Color Red, Overall Length 48 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.