Pallet Dolly, 48x48, Cap 3600 lb, Steel

  • Mfr # 48J084

  • Zoro # G5319501


product price:  $331.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
48 in
Overall Width
48 in
Color
Red
Load Capacity
3,600 lb
Platform Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48J084
Zoro #
G5319501
UPC #
190735499979
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
48 in
Platform Length
48 in
Deck LxWxH
48 in x 48 in x 9 in
Caster Wheel Dia.
6 in
Platform Width
48 in
Caster Wheel Width
2 in
Platform Height
9 in
Maximum Deck Height
9 in
Caster Mounting Plate Size
4 1/2 in x 4 in
Deck Length
48 in
Deck Height
9 in
Caster Mounting Height
7 1/4 in
Minimum Deck Height
9 in
Deck Width
48 in
For Minimum Pallet Width
48 in
For Minimum Pallet LxW
48 in x 48 in
For Minimum Pallet Length
48 in

Details

Color
Red
Load Capacity
3,600 lb
Item
Open-Deck Steel Pallet Dolly
Assembled
No
Number of Caster Wheels
4
Platform Style
Flush, Open
Caster Wheel Type
Solid
Caster Wheel Material
Phenolic
Platform Material
Steel
Wheel Material
Plastic
Caster Brake Type
No Caster Brake
Caster Wheel Bearings
Roller
Caster Frame Material
Steel
Frame Finish
Powder Coated
Deck Type
Open
Deck Surface
Smooth
Caster Mounting Type
Plate
For Pallet Type
Closed/Open
Non-Marking Rollers
No
Caster Outside Bolt Hole Spacing
3 3/8 in x 2 7/8 in
Frame Material
Steel
Caster/Roller Configuration
(4) Swivel
Non-Marking Casters/Wheels
No
Caster/Roller Location
Standard

Description

Pallet Dolly, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 48 in, Deck Height 9 in, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (4) Swivel, Color Red, Overall Length 48 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.