Cabinet Dolly, Cap 600 lb, 32x18, Steel

  • Mfr # 48J121

  • Zoro # G5319675


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
600 lb
Assembled
Partially Assembled
Platform Length
32 in
Platform Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48J121
Zoro #
G5319675
UPC #
190735500330
Country of Origin
China

Dimensions

Platform Length
32 in
Platform Height
3 7/8 in
Platform Width
32 in
Caster Wheel Width
2 1/2 in
Caster Wheel Dia.
3 in
Overall Width
32 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
3 in
Lowered Height
3 7/8 in
Caster Mounting Height
5 in
Overall Depth
18 in
Overall HxWxD
3 7/8 in x 32 in x 18 in
Platform Depth
18 in
Overall Height
3 7/8 in
Caster Width
2 1/2 in

Details

Color
Red
Load Capacity
600 lb
Item
Tilt-and-Lift Cabinet & Crate Dolly
Assembled
Partially Assembled
Platform Material
Steel
For Use With
Appliances, Cartons, Crates, Drums, File Cabinets
Platform Style
Flush, Open
Caster Wheel Material
Hard Rubber
Caster Wheel Type
Swivel
Number of Caster Wheels
2
Platform Type
Open
Caster Wheel/Tread Material
Rubber
Platform Surface
Uncoated
Non-Marking Axle-Mounted Wheels
No
Caster Frame Material
Steel
Compatible with Product Type
File Cabinets, Appliances, Drums, Crates, Cartons
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Axle-Mounted Wheel/Tread Material
Rubber
Non-Marking Casters/Wheels
No
Axle-Mounted Wheel Bearings
Delrin
Weight
32.5 lb
Frame Material
Steel
Axle-Mounted Wheel Type
Solid

Description

Cabinet Dolly, Load Capacity 600 lb, Lowered Height 4 1/4 in, Platform Depth 17 7/8 in, Platform Width 32 in, Caster Wheel Dia. 3 in, Color Red, Frame Material Steel, Non-Marking Casters/Wheels No, Non-Marking Axle-Mounted Wheels No, Platform Type Open, Platform Height 4 in, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Axle-Mounted Wheel/Tread Material Rubber, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.