Panel Dolly, Cap 350 lb, 20x6-1/2, Steel

  • Mfr # 48J125

  • Zoro # G5319772


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
150 lb
Wheel Type
Semipneumatic
Wheel Diameter
10 in
Handle Type
(2) Removable Raised
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48J125
Zoro #
G5319772
UPC #
190735500378
Country of Origin
China

Dimensions

Wheel Diameter
10 in
Platform Length
20 in
Deck LxWxH
12 in x 3 3/8 in x 4 3/8 in
Caster Wheel Dia.
10 in
Platform Width
6 1/2 in
Platform Height
7 3/8 in
Caster Wheel Width
4 in
Overall Length
20 in
Overall Width
15 in
Deck Width
6 1/2 in
Handle Length
55 1/2 in
Axle Dia.
5/8 in
Deck Length
20 in
Overall LxWxH
20 in x 15 in x 38 1/4 in
Overall Height
38 1/4 in
Lip Height
2 in
Wheel Width
1-3/4 in
Deck Height
7 3/8 in
Caster Width
4 in

Details

Color
Red
Load Capacity
150 lb
Item
Removable-Rail Panel Dolly
Wheel Type
Semipneumatic
Handle Type
(2) Removable Raised
Assembled
No
Includes
(2) Removable Uprights
Caster Wheel Type
Tires
Number of Caster Wheels
2
Caster Wheel Material
Rubber
Platform Material
Steel
Platform Style
Solid, With Lip Up
For Use With
Doors, Panels, Plywood, Windows Frames
Frame Finish
Powder Coated
Non-Marking Casters/Wheels
Yes
Wheel Bearings
Roller
Frame Material
Steel
Compatible with Product Type
Windows Frames, Doors, Plywood, Panels
Deck Surface
Smooth
Deck Material
Steel
Hub Position
Offset
Wheel/Tread Material
Rubber
Caster Brake Type
No Caster Brake

Description

Panel Dolly, Load Capacity 350 lb, Deck Length 20 in, Deck Width 7 in, Deck Height 6 in, Deck Material Steel, Deck Surface Smooth, Frame Material Steel, Frame Finish PVC Coated, Wheel Diameter 10 in, Wheel Type Flat-Free, Wheel/Tread Material Polyurethane, Handle Type Removable Raised (2), Lip Height 2 in, Assembled No, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.