Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK

  • Mfr # U01200.075.0150

  • Zoro # G5320734


product price:  $12.85
/pk 10, $1.29/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01200.075.0150
Zoro #
G5320734
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
1-1/2 in
Head Width
1-1/8 in
Min. Thread Length
1 1/2 in
Head Height
15/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
105,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Fit
2A
Threadlocker Minimum Temperature
3/4"-10
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01200.075.0150 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This product adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal, making it suitable for various industrial applications that require secure joining of materials.

  • Fastener Length: The screw has a length of 1-1/2 in, which may allow it to be inserted deeper into materials.
  • Finish: The product features a zinc-plated finish that could potentially enhance durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers ensuring diverse quality and price options.
  • Material: Constructed from steel, which is typically associated with strength and durability.
  • Material Grade/Class: Adheres to Grade 5 standard indicating high strength, hardness, and resistance properties
  • Tensile Strength: Features a tensile strength of 105,000 psi; actual performance may vary based on usage conditions.
  • Thread Direction & Size: Right-hand thread direction with size 3/4"-10 ensures compatibility with corresponding nuts or holes
  • Thread Style & Type: Comes with fully threaded design featuring UNC (Coarse) ridges; the level of security when fitted into pre-drilled holes may depend on specific application circumstances."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.