Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 50 PK

  • Mfr # U38100.050.0001

  • Zoro # G5323315

CAD Available

product price:  $8.39
/pk 50, $0.17/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38100.050.0001
Zoro #
G5323315
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2"
Outside Diameter
1 3/8 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Inside Diameter
0.563 in
Outside Diameter Tolerance
1.368-1.405
Inside Diameter Tolerance
0.557-0.577

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
140HV
Color
Clear
Thickness Tolerance
0.086-0.132 in
Type
USS Flat Washer
Removable
Removable
Material Quality Standards
Not Rated
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Maximum Temperature
350 Degrees C
Dimensional Standards
ASME B18.21.1
Material Grade/Class
Case Hardened
Minimum Temperature
-58 Degrees C
Pack Size
Small Pack
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Washer Type
Large Outside Diameter
Hardness
140 HV

Description

USS Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.562 in, Outside Diameter 1 3/8 in, Maximum Thickness 1/8 in, System of Measurement Inch, Minimum Thickness 3/32 in, Color Clear, Inside Diameter Tolerance 0.557-0.577, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.