Flat Washer, For Screw Size 1 3/8" , Steel Zinc Plated Finish, 5 PK

  • Mfr # U38130.137.0001

  • Zoro # G5323351

CAD Available

product price:  $10.15
/pk 5, $2.03/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Diameter
3 1/4 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U38130.137.0001
Zoro #
G5323351
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 3/8"
Outside Diameter
3 1/4 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
Inside Diameter
1.5 in
Inside Diameter Tolerance
1.49-1.545
Outside Diameter Tolerance
3.24-3.295

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
140HV
Color
Silver
Type
USS Flat Washer
Thickness Tolerance
0.153-0.213
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Removable
Removable
Dimensional Standards
ASME B18.21.1
RoHS Compliant
RoHS Compliant
REACH Compliant
REACH Compliant
Maximum Temperature
350 Degrees C
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Material Quality Standards
Not Rated
Minimum Temperature
-58 Degrees C
Washer Type
Large Outside Diameter
Hardness
140 HV

Description

USS Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 3/8 in, Inside Diameter 1.5 in, Outside Diameter 3 1/4 in, Maximum Thickness 0.213 in, System of Measurement Inch, Minimum Thickness 0.153 in, Color Silver, Inside Diameter Tolerance 1.49-1.545, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products