Shop NEWPORT FASTENERS
See all product information
Create Account
Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 6000 PK
- Mfr # 492715
- Zoro # G106354387
product price:Â
$
225.99
/pk of 6000, $0.04/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
11.57 - 12 mm
Minimum Thickness
1.4 mm
Maximum Thickness
1.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 492715
- Zoro #
- G106354387
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- M6
- Outside Diameter
- 11.57 - 12 mm
- Minimum Thickness
- 1.4 mm
- Maximum Thickness
- 1.8 mm
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 125A
- System of Measurement
- Metric
Description
M6 Flat Washers/Steel/Zinc/DIN125A/Outer Dia.: 11.57 - 12 mm/Thickness Range : 1.4 - 1.8 mm , 6000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.