CAD Drawings

Download CAD Files

Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 5 PK

  • Mfr # U38130.112.0001

  • Zoro # G5323376

CAD Available

product price:  $4.89
/pk 5, $0.98/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38130.112.0001
Zoro #
G5323376
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 1/8"
Outside Diameter
2 3/4 in
Minimum Thickness
0.165 in
Maximum Thickness
0.165 in
Inside Diameter
1.25 in
Outside Diameter Tolerance
2.743-2.78
Inside Diameter Tolerance
1.243-1.28

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Color
Silver
Thickness Tolerance
0.136-0.192
Type
USS Flat Washer
Rockwell Hardness
140HV
Material Quality Standards
Not Rated
Maximum Temperature
350 Degrees C
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.21.1
Manufacturer Location
Globally Sourced
Removable
Removable
Material Grade/Class
Case Hardened
Minimum Temperature
-58 Degrees C
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Washer Type
Large Outside Diameter
Hardness
140 HV

Description

USS Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 1/8 in, Inside Diameter 1.25 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.192 in, System of Measurement Inch, Minimum Thickness 0.136 in, Color Silver, Inside Diameter Tolerance 1.243-1.28, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.