CAD Drawings

Download CAD Files

Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 25 PK

  • Mfr # U38100.062.0001

  • Zoro # G5323385

CAD Available

product price:  $8.49
/pk 25, $0.34/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Outside Diameter
1 3/4 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U38100.062.0001
Zoro #
G5323385
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.134 in
Maximum Thickness
0.134 in
Inside Diameter
0.688 in
Outside Diameter Tolerance
1.743-1.78
Inside Diameter Tolerance
0.681-0.718

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Color
Clear
Rockwell Hardness
140HV
Type
USS Flat Washer
Thickness Tolerance
0.108-0.16 in
Material Quality Standards
Not Rated
Pack Size
Small Pack
Made in North America
Not Made in North America
Minimum Temperature
-58 Degrees C
RoHS Compliant
RoHS Compliant
Material Grade/Class
Case Hardened
REACH Compliant
REACH Compliant
Maximum Temperature
350 Degrees C
Manufacturer Location
Globally Sourced
Removable
Removable
Dimensional Standards
ASME B18.21.1
Hardness
140 HV
Washer Type
Large Outside Diameter

Description

USS Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.16 in, System of Measurement Inch, Minimum Thickness 0.108 in, Color Clear, Inside Diameter Tolerance 0.681-0.718, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.