Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 25 PK

  • Mfr # U38130.056.0001

  • Zoro # G5323412

CAD Available

product price:  $6.49
/pk 25, $0.26/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
9/16"
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38130.056.0001
Zoro #
G5323412
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16"
Outside Diameter
1 15/32 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Inside Diameter
0.625 in
Outside Diameter Tolerance
1.462-1.499
Inside Diameter Tolerance
0.62-0.64

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Type
USS Flat Washer
Thickness Tolerance
0.086-0.132 in
Color
Silver
Rockwell Hardness
140HV
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
Dimensional Standards
ASME B18.21.1
RoHS Compliant
RoHS Compliant
Removable
Removable
Maximum Temperature
350 Degrees C
Material Grade/Class
Case Hardened
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Pack Size
Small Pack
Hardness
140 HV
Washer Type
Large Outside Diameter

Description

USS Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 9/16 in, Inside Diameter 0.625 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.132 in, System of Measurement Inch, Minimum Thickness 0.086 in, Color Silver, Inside Diameter Tolerance 0.62-0.64, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.