M24 x 44 mm OD Zinc Yellow Finish 140HV Steel Flat Washers, 10 pk.

  • Mfr # M38080.240.0001

  • Zoro # G5323455


product price:  $5.15
/pk 10, $0.52/ea

Key Features

Material
Steel
Finish
Zinc Yellow
For Screw Size
M24
Outside Diameter
44 mm
Minimum Thickness
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38080.240.0001
Zoro #
G5323455
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M24
Outside Diameter
44 mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Inside Diameter
25 mm
Outside Diameter Tolerance
1.708-1.732
Inside Diameter Tolerance
0.984-0.997

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
DIN 125-1A
System of Measurement
Metric
Thickness Tolerance
0.146-0.169
Color
Yellow
Rockwell Hardness
140HV
Type
Flat Washer
Dimensional Standards
DIN 125-1A
Made in North America
Not Made in North America
Maximum Temperature
350 Degrees C
REACH Compliant
REACH Compliant
Material Grade/Class
Not Graded
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Removable
Removable
Pack Size
Small Pack
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Zinc Yellow, For Screw Size M24, Inside Diameter 25.33 mm, Outside Diameter 44 mm, Maximum Thickness 4.3 mm, System of Measurement Metric, Minimum Thickness 3.7 mm, Color Yellow, Inside Diameter Tolerance 0.984-0.997, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.