Flat Washer, For Screw Size 2 1/4" , Steel Black Oxide Finish, 5 PK

  • Mfr # U38402.225.0001

  • Zoro # G5323516


product price:  $23.19
/pk 5, $4.64/ea

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
2 1/4"
Outside Diameter
4 3/4 in
Minimum Thickness
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38402.225.0001
Zoro #
G5323516
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
2 1/4"
Outside Diameter
4 3/4 in
Minimum Thickness
0.22 in
Maximum Thickness
0.22 in
Inside Diameter
2.25 in
Outside Diameter Tolerance
4.74-4.795
Inside Diameter Tolerance
2.365-2.42

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
0.193-0.248
Type
USS Flat Washer
Color
Clear
Rockwell Hardness
140HV
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.21.1
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Removable
Removable
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Material Quality Standards
Not Rated
Material Grade/Class
Case Hardened
Maximum Temperature
350 Degrees C
Minimum Temperature
-58 Degrees C
Hardness
140 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 2 1/4 in, Inside Diameter 2.25 in, Outside Diameter 4 3/4 in, Maximum Thickness 0.22 in, System of Measurement Inch, Minimum Thickness 0.22 in, Color Clear, Inside Diameter Tolerance 2.365-2.42, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.