CAD Drawings

Download CAD Files

Flat Washer, For Screw Size 3/8" , Stainless Steel Plain Finish, 50 PK

  • Mfr # U55420.037.0001

  • Zoro # G5323534

CAD Available

product price:  $16.29
/pk 50, $0.33/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Outside Diameter
1 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55420.037.0001
Zoro #
G5323534
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8"
Outside Diameter
1 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
Inside Diameter
0.438 in
Outside Diameter Tolerance
+0.030 in ; -0.007 in
Inside Diameter Tolerance
+0.015 in ; -0.005 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Color
Silver
Type
USS Flat Washer
Thickness Tolerance
+0.021 in ; -0.019 in
REACH Compliant
REACH Compliant
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Material Grade/Class
316
Made in North America
Not Made in North America
Resistance Properties
Corrosion-Resistant
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.21.1, USS
Removable
Removable
Minimum Temperature
-58 Degrees F

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, USS, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.438 in, Outside Diameter 1 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.