CAD Drawings

Download CAD Files

Flat Washer, For Screw Size #10 , Stainless Steel Plain Finish, 50 PK

  • Mfr # U55410.019.0002

  • Zoro # G5323595

CAD Available

product price:  $3.69
/pk 50, $0.07/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
0.036 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55410.019.0002
Zoro #
G5323595
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in
Inside Diameter
0.219 in
Outside Diameter Tolerance
+0.015 in ; -0.005 in
Inside Diameter Tolerance
+0.008 in ; -0.005 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0.016 in ; -0.013 in
Type
Flat Washer
Color
Silver
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Material Grade/Class
316
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Removable
Removable
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.22.1
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Silver, Inside Diameter Tolerance +0.008 in ; -0.005 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.